

€6,506.39/ pieceexcl. VAT
€7,872.73incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Cage material | No cage |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 160 mm |
Internal clearance | C3 |
With sealing | Yes |
Number of rows | Double row |