INA

INA Cylindrical roller bearing full complement Double row With sealing SL045040-D-PP-C3

  • ERIKS:13560428
  • Manufacturer:4054369588521
Image 1
Save to list

€3,700.59/ pieceexcl. VAT

€4,477.71incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Cage material
No cage
Inner Diameter
200 mm
Outer Diameter
310 mm
Width
150 mm
Internal clearance
C3
With sealing
Yes
Dynamic load rating
1.35 kN
Static load rating
2.6 kN
Limiting speed
610 rpm
Number of rows
Double row