






€3,700.59/ pieceexcl. VAT
€4,477.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 150 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 1350 kN |
Static load rating | 2600 kN |
Limiting speed | 610 rpm |
Fatigue load limit | 315 kN |
Weight | 39.4 kg |
B | 150 mm |
d | 200 mm |
D | 310 mm |
d1 | 243.5 mm |
D1 | 304 mm |
Number of rows | Double row |