INA

INA Cylindrical roller bearing full complement Double row With sealing SL045036-D-PP-2NR-C3-GA22

  • ERIKS:14183529
Image 1
Save to list

€3,028.68/ pieceexcl. VAT

€3,664.70incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Cage material
No cage
Inner Diameter
180 mm
Outer Diameter
280 mm
Width
136 mm
Internal clearance
C3
With sealing
Yes
Number of rows
Double row