INA

INA Cylindrical roller bearing full complement Double row With sealing SL045036-D-PP-2NR

  • ERIKS:13243274
Image 1
Image 2
Image 1
Image 2
Save to list

€2,650.63/ pieceexcl. VAT

€3,207.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Type
Cylindrical Roller Bearing
Inner Diameter
180 mm
Outer Diameter
280 mm
Width
136 mm
Internal clearance
CN (normal)
With sealing
Yes
Dynamic load rating
1140 kN
Static load rating
2130 kN
Limiting speed
680 rpm
Fatigue load limit
270 kN
Weight
29.16 kg
B
136 mm
d
180 mm
D
180 mm
d1
218 mm
D1
274 mm
Number of rows
Double row