

€2,523.89/ pieceexcl. VAT
€3,053.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Cage material | No cage |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 136 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 1.14 kN |
Static load rating | 2.13 kN |
Limiting speed | 680 rpm |
Number of rows | Double row |