




€2,056.27/ pieceexcl. VAT
€2,488.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 170 mm |
Outer Diameter | 260 mm |
Width | 122 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 960 kN |
Static load rating | 1750 kN |
Limiting speed | 740 rpm |
Fatigue load limit | 224 kN |
Weight | 21.968 kg |
B | 122 mm |
d | 170 mm |
D | 170 mm |
d1 | 201 mm |
D1 | 254 mm |
Number of rows | Double row |