INA

INA Cylindrical roller bearing full complement Double row With sealing SL045032-D-PP-2NR-C3-GA22

  • ERIKS:14183549
Image 1
Save to list

€1,904.39/ pieceexcl. VAT

€2,304.31incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Cage material
No cage
Inner Diameter
160 mm
Outer Diameter
240 mm
Width
109 mm
Internal clearance
C3
With sealing
Yes
Number of rows
Double row