INA

INA Cylindrical roller bearing full complement Double row With sealing SL045032-D-PP-2NR-C3

  • ERIKS:14183548
Image 1
Save to list

€1,666.20/ pieceexcl. VAT

€2,016.10incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Cage material
No cage
Inner Diameter
160 mm
Outer Diameter
240 mm
Width
109 mm
Internal clearance
C3
With sealing
Yes
Dynamic load rating
740 kN
Static load rating
1.36 kN
Limiting speed
790 rpm
Number of rows
Double row