






€1,586.46/ pieceexcl. VAT
€1,919.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 109 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 740 kN |
Static load rating | 1360 kN |
Limiting speed | 790 rpm |
Fatigue load limit | 176 kN |
Weight | 15.978 kg |
B | 109 mm |
d | 160 mm |
D | 160 mm |
d1 | 189 mm |
D1 | 236 mm |
Number of rows | Double row |