INA

INA Cylindrical roller bearing full complement Double row With sealing SL045030-D-PP-2NR-C3

  • ERIKS:14183550
Image 1
Save to list

€1,436.76/ pieceexcl. VAT

€1,738.48incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Cage material
No cage
Inner Diameter
150 mm
Outer Diameter
225 mm
Width
100 mm
Internal clearance
C3
With sealing
Yes
Dynamic load rating
710 kN
Static load rating
1.26 kN
Limiting speed
850 rpm
Number of rows
Double row