






€1,369.02/ pieceexcl. VAT
€1,656.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 100 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 710 kN |
Static load rating | 1260 kN |
Limiting speed | 850 rpm |
Fatigue load limit | 166 kN |
Weight | 12.78 kg |
B | 100 mm |
d | 150 mm |
D | 150 mm |
d1 | 176 mm |
D1 | 221 mm |
Number of rows | Double row |