INA

INA Cylindrical roller bearing full complement Double row With sealing SL045028-D-PP-2NR

  • ERIKS:13243265
Image 1
Save to list

€1,238.99/ pieceexcl. VAT

€1,499.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Cage material
No cage
Inner Diameter
140 mm
Outer Diameter
210 mm
Width
95 mm
Internal clearance
CN (normal)
With sealing
Yes
Dynamic load rating
610 kN
Static load rating
1100 kN
Limiting speed
910 rpm
Number of rows
Double row