INA

INA Cylindrical roller bearing full complement Double row With sealing SL045024-D-PP-RR-C5-GA22

  • ERIKS:12981588
Image 1
Save to list

€1,484.84/ pieceexcl. VAT

€1,796.66incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Cage material
No cage
Inner Diameter
120 mm
Outer Diameter
180 mm
Width
80 mm
Internal clearance
C5
With sealing
Yes
Number of rows
Double row