

€1,192.02/ pieceexcl. VAT
€1,442.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Cage material | No cage |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 80 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Number of rows | Double row |