INA

INA Cylindrical roller bearing full complement Double row With sealing SL045022-D-PP-C5-GA22

  • ERIKS:14183586
Image 1
Save to list

€1,040.14/ pieceexcl. VAT

€1,258.57incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Cage material
No cage
Inner Diameter
110 mm
Outer Diameter
170 mm
Width
80 mm
Internal clearance
C5
With sealing
Yes
Number of rows
Double row