

€729.84/ pieceexcl. VAT
€883.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Cage material | No cage |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 67 mm |
Internal clearance | C5 |
With sealing | Yes |
Number of rows | Double row |