INA

INA Cylindrical roller bearing full complement Double row With sealing SL045020-D-PP-C3

  • ERIKS:12981576
  • Manufacturer:4054364897352
Image 1
Save to list

€598.74/ pieceexcl. VAT

€724.48incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Cage material
No cage
Inner Diameter
100 mm
Outer Diameter
150 mm
Width
67 mm
Internal clearance
C3
With sealing
Yes
Dynamic load rating
330 kN
Static load rating
550 kN
Limiting speed
1300 rpm
Number of rows
Double row