






€598.74/ pieceexcl. VAT
€724.48incl. VAT
12 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 67 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 330 kN |
Static load rating | 550 kN |
Limiting speed | 1300 rpm |
Fatigue load limit | 79 kN |
Weight | 3.74 kg |
B | 67 mm |
d | 100 mm |
D | 150 mm |
d1 | 117.5 mm |
D1 | 147 mm |
Number of rows | Double row |