






€571.42/ pieceexcl. VAT
€691.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 95 mm |
Outer Diameter | 145 mm |
Width | 67 mm |
Internal clearance | C3 |
With sealing | Yes |
Dynamic load rating | 315 kN |
Static load rating | 530 kN |
Limiting speed | 1360 rpm |
Fatigue load limit | 72 kN |
Weight | 3.712 kg |
B | 67 mm |
d | 95 mm |
D | 145 mm |
d1 | 113.5 mm |
D1 | 142 mm |
Number of rows | Double row |