

€571.42/ pieceexcl. VAT
€691.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Cage material | No cage |
Inner Diameter | 95 mm |
Outer Diameter | 145 mm |
Width | 67 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 315 kN |
Static load rating | 530 kN |
Limiting speed | 1360 rpm |
Number of rows | Double row |