

€367.11/ pieceexcl. VAT
€444.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Cage material | No cage |
Inner Diameter | 80 mm |
Outer Diameter | 125 mm |
Width | 60 mm |
Internal clearance | C2 |
With sealing | Yes |
Dynamic load rating | 210 kN |
Static load rating | 340 kN |
Limiting speed | 1620 rpm |
Number of rows | Double row |