INA

INA Cylindrical roller bearing full complement Double row With sealing SL045016-D-PP-2NR

  • ERIKS:13251210
  • Manufacturer:4054369682182
Image 1
Image 2
Image 1
Image 2
Save to list

€361.11/ pieceexcl. VAT

€436.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Type
Cylindrical Roller Bearing
Inner Diameter
80 mm
Outer Diameter
125 mm
Width
60 mm
Internal clearance
CN (normal)
With sealing
Yes
Dynamic load rating
210 kN
Static load rating
340 kN
Limiting speed
1620 rpm
Fatigue load limit
46 kN
Weight
2.69 kg
B
60 mm
d
80 mm
D
125 mm
d1
97.5 mm
D1
122.1 mm
Number of rows
Double row