INA

INA Cylindrical roller bearing full complement Double row With sealing SL045015-PP-2NR-C2

  • ERIKS:14177106
Image 1
Save to list

€330.51/ pieceexcl. VAT

€399.92incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Cage material
No cage
Inner Diameter
75 mm
Outer Diameter
115 mm
Width
54 mm
Internal clearance
C2
With sealing
Yes
Dynamic load rating
201 kN
Static load rating
315 kN
Limiting speed
1740 rpm
Number of rows
Double row