




€288.45/ pieceexcl. VAT
€349.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 54 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 175 kN |
Static load rating | 275 kN |
Limiting speed | 1850 rpm |
Fatigue load limit | 37 kN |
Weight | 1.86 kg |
B | 54 mm |
d | 70 mm |
D | 70 mm |
d1 | 85 mm |
D1 | 107.1 mm |
Number of rows | Double row |
€275.34/ pieceexcl. VAT
€333.16incl. VAT
1 In stock - Estimated delivery date 05/11/2026