INA

INA Cylindrical roller bearing full complement Double row With sealing SL045013-PP-C2

  • ERIKS:12981561
Image 1
Save to list

€233.28/ pieceexcl. VAT

€282.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Cage material
No cage
Inner Diameter
65 mm
Outer Diameter
100 mm
Width
46 mm
Internal clearance
C2
With sealing
Yes
Dynamic load rating
130 kN
Static load rating
215 kN
Limiting speed
2040 rpm
Number of rows
Double row