

€217.42/ pieceexcl. VAT
€263.08incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 46 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 130 kN |
Static load rating | 215 kN |
Limiting speed | 2040 rpm |
Fatigue load limit | 30 kN |
Weight | 1.253 kg |
B | 46 mm |
d | 65 mm |
D | 100 mm |
d1 | 79 mm |
Number of rows | Double row |
€375.77/ pieceexcl. VAT
€454.68incl. VAT
Estimated delivery date - 09/11/2026