

€211.96/ pieceexcl. VAT
€256.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Cage material | No cage |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Width | 46 mm |
Internal clearance | C4 |
With sealing | Yes |
Dynamic load rating | 125 kN |
Static load rating | 201 kN |
Limiting speed | 2180 rpm |
Number of rows | Double row |