INA

INA Cylindrical roller bearing full complement Double row With sealing SL045010-PP-C3

  • ERIKS:11835752
  • Manufacturer:4012802726411
Image 1
Save to list

€156.79/ pieceexcl. VAT

€189.72incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Cage material
No cage
Inner Diameter
50 mm
Outer Diameter
80 mm
Width
40 mm
Internal clearance
C3
With sealing
Yes
Dynamic load rating
102 kN
Static load rating
151 kN
Limiting speed
2600 rpm
Number of rows
Double row