

€164.98/ pieceexcl. VAT
€199.63incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Cage material | No cage |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 40 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 102 kN |
Static load rating | 151 kN |
Limiting speed | 2600 rpm |
Number of rows | Double row |
€156.79/ pieceexcl. VAT
€189.72incl. VAT
8 In stock - Estimated delivery date 05/11/2026