INA

INA Cylindrical roller bearing full complement Double row With sealing SL045008-PP-C3

  • ERIKS:11835748
  • Manufacturer:4012802725711
Image 1
Save to list

€127.83/ pieceexcl. VAT

€154.67incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Cage material
No cage
Inner Diameter
40 mm
Outer Diameter
68 mm
Width
38 mm
Internal clearance
C3
With sealing
Yes
Dynamic load rating
80 kN
Static load rating
111 kN
Limiting speed
3150 rpm
Number of rows
Double row