INA

INA Cylindrical roller bearing full complement Double row With sealing SL045008-PP

  • ERIKS:23195542
  • Manufacturer:4012802071443
Image 1
INA BEARING
Save to list

€127.83/ pieceexcl. VAT

€154.67incl. VAT

18 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Type
Cylindrical Roller Bearing
Inner Diameter
40 mm
Outer Diameter
68 mm
Width
38 mm
Internal clearance
CN (normal)
With sealing
Yes
Dynamic load rating
80 kN
Static load rating
111 kN
Limiting speed
3150 rpm
Fatigue load limit
16.3 kN
Weight
0.524 kg
B
38 mm
d
40 mm
D
68 mm
d1
51.5 mm
Number of rows
Double row
Alternatives

€243.55/ pieceexcl. VAT

€294.70incl. VAT

1 In stock - Estimated delivery date 05/11/2026