INA

INA Cylindrical roller bearing full complement Double row With sealing SL045007-PP-C3

  • ERIKS:12981547
  • Manufacturer:4012802135145
Image 1
Save to list

€115.80/ pieceexcl. VAT

€140.12incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Cage material
No cage
Inner Diameter
35 mm
Outer Diameter
62 mm
Width
36 mm
Internal clearance
C3
With sealing
Yes
Dynamic load rating
63 kN
Static load rating
88 kN
Limiting speed
3550 rpm
Number of rows
Double row