




€121.27/ pieceexcl. VAT
€146.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 36 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 63 kN |
Static load rating | 88 kN |
Limiting speed | 3550 rpm |
Fatigue load limit | 12.6 kN |
Weight | 0.463 kg |
B | 36 mm |
d | 35 mm |
D | 62 mm |
d1 | 46.5 mm |
D1 | 60 mm |
Number of rows | Double row |
€115.80/ pieceexcl. VAT
€140.12incl. VAT
8 In stock - Estimated delivery date 05/11/2026