INA

INA Cylindrical roller bearing full complement Double row With sealing SL045005-PP

  • ERIKS:23195498
  • Manufacturer:4012802071405
Image 1
Double Row Cylindrical Roller Bearing Full Complement Sheave Type (Metric Series)
Save to list

€82.71/ pieceexcl. VAT

€100.08incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Type
Cylindrical Roller Bearing
Inner Diameter
25 mm
Outer Diameter
47 mm
Width
30 mm
Internal clearance
CN (normal)
With sealing
Yes
Dynamic load rating
46 kN
Static load rating
60 kN
Limiting speed
4700 rpm
Fatigue load limit
8.3 kN
B
30 mm
d
25 mm
D
47 mm
d1
35.5 mm
Number of rows
Double row
Alternatives

€194.85/ pieceexcl. VAT

€235.77incl. VAT

Estimated delivery date - 09/11/2026