




€79.54/ pieceexcl. VAT
€96.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 30 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 41.5 kN |
Static load rating | 51 kN |
Limiting speed | 5500 rpm |
Fatigue load limit | 7 kN |
Weight | 0.199 kg |
B | 30 mm |
d | 20 mm |
D | 42 mm |
d1 | 31 mm |
D1 | 40.2 mm |
Number of rows | Double row |