

€6,607.99/ pieceexcl. VAT
€7,995.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL04..-PP |
Cage material | No cage |
Inner Diameter | 300 mm |
Outer Diameter | 380 mm |
Width | 95 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 900 kN |
Static load rating | 2.25 kN |
Limiting speed | 455 rpm |
Number of rows | Double row |