

€3,378.31/ pieceexcl. VAT
€4,087.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL04..-PP |
Cage material | No cage |
Inner Diameter | 260 mm |
Outer Diameter | 340 mm |
Width | 95 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 840 kN |
Static load rating | 1.99 kN |
Limiting speed | 520 rpm |
Number of rows | Double row |