

€2,880.07/ pieceexcl. VAT
€3,484.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL04..-PP |
Cage material | No cage |
Inner Diameter | 220 mm |
Outer Diameter | 300 mm |
Width | 95 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 700 kN |
Static load rating | 1.55 kN |
Limiting speed | 610 rpm |
Number of rows | Double row |