INA

INA Cylindrical roller bearing full complement Double row With sealing SL04200-D-PP-RR-C3-GA22

  • ERIKS:14183034
Image 1
Save to list

€3,000.27/ pieceexcl. VAT

€3,630.33incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL04..-PP
Cage material
No cage
Inner Diameter
200 mm
Outer Diameter
270 mm
Width
80 mm
Internal clearance
C3
With sealing
Yes
Number of rows
Double row