

€2,099.97/ pieceexcl. VAT
€2,540.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL04..-PP |
Cage material | No cage |
Inner Diameter | 200 mm |
Outer Diameter | 270 mm |
Width | 80 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 540 kN |
Static load rating | 1210 kN |
Limiting speed | 670 rpm |
Number of rows | Double row |