INA

INA Cylindrical roller bearing full complement Double row With sealing SL04180-D-PP

  • ERIKS:13243244
  • Manufacturer:4054369582277
Image 1
Save to list

€1,434.57/ pieceexcl. VAT

€1,735.83incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL04..-PP
Cage material
No cage
Inner Diameter
180 mm
Outer Diameter
240 mm
Width
80 mm
Internal clearance
CN (normal)
With sealing
Yes
Dynamic load rating
500 kN
Static load rating
1.08 kN
Limiting speed
750 rpm
Number of rows
Double row