INA

INA Cylindrical roller bearing full complement Double row With sealing SL04160-D-PP-2NR

  • ERIKS:13243240
  • Manufacturer:4054369583014
Image 1
Save to list

€1,292.53/ pieceexcl. VAT

€1,563.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL04..-PP
Cage material
No cage
Inner Diameter
160 mm
Outer Diameter
220 mm
Width
80 mm
Internal clearance
CN (normal)
With sealing
Yes
Dynamic load rating
480 kN
Static load rating
970 kN
Limiting speed
830 rpm
Number of rows
Double row