INA

INA Cylindrical roller bearing full complement Double row With sealing SL04150-D-PP-2NR

  • ERIKS:13243237
  • Manufacturer:4054364855499
Image 1
Save to list

€1,196.40/ pieceexcl. VAT

€1,447.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL04..-PP
Cage material
No cage
Inner Diameter
150 mm
Outer Diameter
210 mm
Width
80 mm
Internal clearance
CN (normal)
With sealing
Yes
Dynamic load rating
465 kN
Static load rating
920 kN
Limiting speed
880 rpm
Number of rows
Double row