INA

INA Cylindrical roller bearing full complement Double row With sealing SL04140-D-PP-C3

  • ERIKS:13560400
  • Manufacturer:4054369688337
Image 1
Save to list

€948.37/ pieceexcl. VAT

€1,147.53incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL04..-PP
Cage material
No cage
Inner Diameter
140 mm
Outer Diameter
200 mm
Width
80 mm
Internal clearance
C3
With sealing
Yes
Dynamic load rating
445 kN
Static load rating
840 kN
Limiting speed
960 rpm
Number of rows
Double row