

€931.99/ pieceexcl. VAT
€1,127.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL04..-PP |
Cage material | No cage |
Inner Diameter | 130 mm |
Outer Diameter | 190 mm |
Width | 80 mm |
Internal clearance | C3 |
With sealing | Yes |
Dynamic load rating | 430 kN |
Static load rating | 790 kN |
Limiting speed | 1020 rpm |
Number of rows | Double row |