INA

INA Cylindrical roller bearing full complement Double row SL185056-TB-BR

  • ERIKS:13251288
  • Manufacturer:4047643141338
Image 1
Save to list

€11,389.16/ pieceexcl. VAT

€13,780.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1850
Cage material
No cage
Inner Diameter
280 mm
Outer Diameter
420 mm
Width
190 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Double row