

€9,173.40/ pieceexcl. VAT
€11,099.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1850 |
Cage material | No cage |
Inner Diameter | 260 mm |
Outer Diameter | 400 mm |
Width | 190 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 2.75 kN |
Static load rating | 5 kN |
Reference speed | 490 rpm |
Limiting speed | 940 rpm |
Number of rows | Double row |