

€5,811.49/ pieceexcl. VAT
€7,031.90incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1850 |
Cage material | No cage |
Inner Diameter | 240 mm |
Outer Diameter | 360 mm |
Width | 160 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 2.08 kN |
Static load rating | 4 kN |
Reference speed | 550 rpm |
Limiting speed | 1040 rpm |
Number of rows | Double row |