INA

INA Cylindrical roller bearing full complement Double row SL185048-A

  • ERIKS:14176741
  • Manufacturer:4012802446777
Image 1
Save to list

€5,811.49/ pieceexcl. VAT

€7,031.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1850
Cage material
No cage
Inner Diameter
240 mm
Outer Diameter
360 mm
Width
160 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
2.08 kN
Static load rating
4 kN
Reference speed
550 rpm
Limiting speed
1040 rpm
Number of rows
Double row